Apply to be a TradeMaster!
Main product image of 74753-33 1" PEP x MNPT Straight Adapter (Lead-Free)
Magnifying glass
Hover image to zoom

74753-33 1" PEP x MNPT Straight Adapter (Lead-Free)

SKU:
5142-123
Rating:
(2)
Q&A:
(0)
74753-33 1" PEP x MNPT Straight Adapter (Lead-Free)
Magnifying glass
Hover image to zoom
$68.34 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEP x MNPT Connection
Product Highlight: Standards Met
UNS C83600, NSF 61, ASTM B62, NSF 372, ASTM B584, AWWA C800, UNS C89833 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
74753-33 1" PEP x MNPT Straight Adapter (Lead-Free)

Product Overview
A.Y. McDonald Service Fittings are manufactured to meet or exceed the AWA C800 (latest revision) standard. Our service fittings are rated to withstand the same pressures as the tubing they are designed to fit. They are designed and tested for cold potable water only. EPDM rubber gaskets are used in the compression fittings.

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections

Specs

–
Product Type:

Adapter

Size:

1"

Connection Type:

PEP x MNPT

Material:

Brass

Standards Met:

UNS C83600

NSF 61

ASTM B62

NSF 372

ASTM B584

AWWA C800

UNS C89833

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buy from a different source

The description for this component states "insert stiffeners required on all flexible plastic connections." PEP stands for polyethylene pipe. So it's a flexible plastic. So this specific component is specifically designed for a flexible plastic connection and Supply House doesn't automatically include a stiffener with the purchase!? So okay... they don't automatically include the stiffener with this component. At least the stiffener is available for sale through them, right? Come to find out, NO, it's not available through Supply House. You'll have to order it from another source. I recommend just ordering the adapter-stiffener combo from another source such as RC Worst. It will save you the headache of spending a day finishing your install, turning on the water, and having a nice sized leak because there's no stiffener.
Rusty
Northwest
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

hard to find
Mario
Johnstown Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy