74753-33 2" x 1" PEP x MNPT Straight Adapter (Lead-Free)
Product Overview
A.Y. McDonald Service Fittings are manufactured to meet or exceed the AWA C800 (latest revision) standard. Our service fittings are rated to withstand the same pressures as the tubing they are designed to fit. They are designed and tested for cold potable water only. EPDM rubber gaskets are used in the compression fittings.
Product Features
| Product Type: | Adapter |
|---|---|
| Standards Met: | NSF 61 ASTM B584 UNS C89833 ASTM B62 UNS C83600 NSF 372 AWWA C800 |
| Connection Type: | PEP x MNPT |
| Size: | 2" x 1" |
| Material: | Brass |
| Lead Free: | Yes |