Apply to be a TradeMaster!
Main product image of 740M2----MM 33 5/8" x 3/4" MNPT Union C-Style Vertical Copper Meter Setter
Magnifying glass
Hover image to zoom

740M2----MM 33 5/8" x 3/4" MNPT Union C-Style Vertical Copper Meter Setter

SKU:
5151-009
Rating:
(1)
Q&A:
(0)
740M2----MM 33 5/8" x 3/4" MNPT Union C-Style Vertical Copper Meter Setter
Magnifying glass
Hover image to zoom
$164.99 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Connection Type
MNPT Union x MNPT Union Connection

Description

–
740M2-MM 33 C-STY INSTR MNUT x MNUT MNPT x MNPT

Specs

–
Product Type:

Meter Setter

Size:

5/8" x 3/4"

Connection Type:

MNPT Union x MNPT Union

Type:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great!!

Perfect fit!! Initially was in backorder but soon was shipped. No issues with the installation. Very glad it all went ok.
Sammy
AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy