Apply to be a TradeMaster!
Main product image of 740-2----FF 33 5/8" x 3/4" Union C-Style Copper Meter Insetter (Lead-Free)
Magnifying glass
Hover image to zoom

740-2----FF 33 5/8" x 3/4" Union C-Style Copper Meter Insetter (Lead-Free)

SKU:
5156-118
Rating:
(0)
Q&A:
(0)
740-2----FF 33 5/8" x 3/4" Union C-Style Copper Meter Insetter (Lead-Free)
Magnifying glass
Hover image to zoom
$147.71 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Lead Free
Yes

Description

–

740-2-----FF 33 5/8" x 3/4" Union C-Style Copper Meter Insetter (Lead-Free)


Product Features

  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 61 and NSF/ANSI 372 Copper tubing made in compliance with ASTM B75 or B88, UNS C122
  • Lead free solder joints
  • Designed to provide proper meter spacing for ease of installation

Specs

–
Product Type:

Meter Setter

Size:

5/8" x 3/4"

Connection Type:

FNPT Union x FNPT Union

Type:

C

Standards Met:

NSF 61

UNS C83600

UNS C12200

UNS C89833

NSF 372

ASTM B584

ASTM B62

AWWA C800

ASTM B75

ASTM B88

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy