740-2----SS 33 5/8" x 3/4" Union C-Style Copper Meter Insetter (Lead-Free)
Product Features
| Standards Met: | NSF 372 UNS C83600 ASTM B88 UNS C89833 UNS C12200 ASTM B584 AWWA C800 ASTM B62 NSF 61 ASTM B75 |
|---|---|
| Size: | 5/8" 3/4" 5/8" x 3/4" |
| Product Type: | Meter Setter |
| Type: | C |
| Lead Free: | Yes |
| Connection Type: | MNPT x MNPT |
| Material: | Copper |