Accessories are the add-on components that extend what a ductless or variable refrigerant flow system can do after the main equipment is set. The listing includes LG parts such as dry contacts for third-party thermostats, a Modbus gateway, a low ambient wind baffle kit, a Wi-Fi module, and an auxiliary heater relay kit. The LG PDRYCB320 dry contact, for example, runs on a 12 VDC supply taken from the indoor unit and carries contact ratings of 3A at 125 VAC. Each part solves a specific job-site problem, whether that is tying into a third-party thermostat, extending cooling operation in cold weather, or adding app control to an existing unit. Matching the accessory to the exact indoor or outdoor model matters, because compatibility is set by model number and not by the product type alone. Choosing the right add-on at the quote stage keeps the install on schedule and avoids a second trip for a missing part.
Subcategories
Buying Guide
Start with the parent equipment. Many accessories are tied to a specific LG model family, so pull the indoor and outdoor model numbers before comparing parts. The ZLABGP01A baffle kit, for example, is listed for particular standard inverter wall mount outdoor units, and the PRARS1 relay kit is listed for wall-mounted indoor units.
Next, define the control goal. If a third-party thermostat or controller will run the system, compare the PDRYCB320 and PDRYCB500. The PDRYCB320 takes its setpoint by DC voltage or resistance, while the PDRYCB500 offers registers for operation, mode, set temperature, fan speed, indoor temperature, and error alarm. Both run on 12 VDC from the indoor unit and list an operating temperature range of 14 to 158 degrees F, so check jobsite conditions against that range.
When shopping Accessories for retrofit work, ask what the owner wants added to an existing system. A Wi-Fi module adds app control to most LG duct-free split air conditioners, and a relay kit coordinates an external heater with heat pump heating.
Finally, confirm what each kit includes. The baffle kit comes with six zinc plated pan head Phillips screws, and the product listings recommend installation by a licensed, trained, and qualified HVAC technician for LG ductless split systems. Matching the part to the model, the control method, and the installer's scope before ordering keeps the job moving.
Frequently Asked Questions
What accessories work with third-party thermostats on LG Multi V systems?
Within this Accessories listing, the LG PDRYCB320 dry contact is designed to work with all Multi V and select DFS units to control third-party thermostats. The PDRYCB500 Modbus gateway is listed as compatible with all Multi V indoor units. Both draw 12 VDC from the indoor unit.
Can I add Wi-Fi control to an existing LG ductless unit?
The LG PWFMDD200 Wi-Fi module in this Accessories category is designed to work with most LG duct-free split air conditioners. It uses the SmartThinQ app to adjust temperature and fan speeds from anywhere. Confirm the specific unit model before ordering.
What does a low ambient wind baffle kit do?
A low ambient wind baffle kit like the LG ZLABGP01A allows cooling-mode operation as low as 0 degrees F. It is compatible with standard inverter wall mount systems, and compatible outdoor units are equipped with the necessary fan speed control. Accessories of this type are matched to specific outdoor models, so verify the model first.
How does an auxiliary heater relay kit control an external heater?
The LG PRARS1 auxiliary heater relay kit adds coordinated control of an external heater to normal heat pump heating operation through one set of dry contacts. It is listed for standard and Art Cool Mirror wall-mounted indoor units. Accessories like this one are matched to specific indoor unit models, so check the model before ordering.
What temperature range do LG dry contact accessories operate in?
The LG PDRYCB320 and PDRYCB500 dry contact accessories both list an operating temperature range of 14 to 158 degrees F. Both also list a humidity range of 0 to 98 percent, non-condensing. The PDRYCB320 adds contact ratings of 3A at 125 VAC.