Apply to be a TradeMaster!
Main product image of DS-220 Versatile Digital Charging Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom

DS-220 Versatile Digital Charging Scale (220 lb. Capacity)

Brand:
AccuTools
SKU:
A10130
Rating:
(0)
Q&A:
(0)
DS-220 Versatile Digital Charging Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom
$277.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The patented AccuTools DS-220 Versatile Digital Scale is the first all-in-one electronic weighing system capable of measuring both weight and volume. In addition, it can be used as a parts counter to count individual parts weighing as little as 2 grams. The patented design and construction make it very durable, light, and easy to carry. The DS-220 finds a home in scientific laboratories, industrial warehouses, private garages, and trade shops worldwide. Utilizing an uncanny precision and accuracy warranted by scientific needs, this scale is built with the durability and ruggedness needed to outperform field scales with added benefits. The ability to easily re-calibrate the unit enables the scale to stay in the field, working, under any conditions.

Product Features:
  • Measures kilograms, pounds, pounds & ounces, and ounces in weight mode; liters, gallons, and fluid ounces (with adjustable specific gravity) in volume mode
  • Can be programmed for specific weights or volumes when desired to add or remove weight from the container
  • Refrigerant tank capacity indication. When enabled, this feature indicates how much liquid is left in the tank
  • Battery life indicator
  • Rugged, low-profile design uses less work and storage space
  • Equipped with carrying handle and nylon pouch with straps and accessory pockets
  • Large, high-contrast backlit LCD allows easy viewing in all environments
  • Integrated hinged easel. Control module can be rested on a flat surface or hung
  • Control module and long six-foot coiled cord stores inside platform when not in use
  • Can be easily re-calibrated in the field with inexpensive reference weights, if needed, or the factory calibration restored to the original settings

Product Specifications:
  • Capacity: 220 Pounds (100 Kilograms)
  • Accuracy: 0.5% of Reading; +/- 1 Least Significant Digit
  • Resolution: 2g, 0.005 lbs., 0.1 oz, 2 ml, 0.001 gal., 0.1 fl. oz.
  • Specific Gravity Range: 0.500 kg/l to 2.000 kg/liter
  • Batteries: 1.5V ‘AAA’ Alkaline Batteries (4)
  • Battery Life: 30 Hours Continuous
  • Operating Temperature: 32°F - 140°F
  • Weight: 5.5 lbs. (2.5 kg)
  • Dimensions: 10.5" x 10.5" x 1.75"

Includes:
  • DS-220 Charging Scale
  • Rugged Nylon Carrying Case with Shoulder Strap
  • Batteries (4 AAA Alkaline)
  • Instruction Manual

Specs

–
Product Type:

Charging Scale

Capacity (lbs):

220 lbs

Operating Temp Range:

32°-140°F

Includes:

Carry Case

Battery Type:

1.5V Alkaline

AAA

Batteries Included:

4

Battery Life:

30 Hours Continuous

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy