Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Battery Type
–
1.5V Alkaline Filter (2)
1.5V Alkaline (2)
AAA Filter (2)
AAA (2)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$200 to $300 Filter (2)
$200 to $300 (2)
Home
HVAC Supplies
HVAC Tools
AccuTools Tools
Refrigerant Management
Refrigerant Management
3 items
FILTER
Grid
List
Sort: Top Sellers
A10130R Compare Checkbox
Compare
DS-220R Refrigerant Charging Scale (220 lb. Capacity)
SKU:
A10130R
AccuTools
SKU:
A10130R
Brand:
AccuTools
–
+
$278.55
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Nov 19
Total Available: 5
In Stock
Get 2 by
Thu, Nov 19
Total Available: 5
Add to List
S10150 Compare Checkbox
Compare
Nylon Pouch for Scales, Starter, XL, & MS Kits
SKU:
S10150
AccuTools
SKU:
S10150
Brand:
AccuTools
–
+
$30.95
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
A10130 Compare Checkbox
Compare
DS-220 Versatile Digital Charging Scale (220 lb. Capacity)
SKU:
A10130
AccuTools
SKU:
A10130
Brand:
AccuTools
–
+
$277.95
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video