Apply to be a TradeMaster!
Main product image of 24" x 24" Uninsulated Fire Rated Recessed Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom

24" x 24" Uninsulated Fire Rated Recessed Access Door for Drywall (Steel)

Brand:
Acudor
SKU:
FB-5015-24X24
Rating:
(0)
Q&A:
(0)
24" x 24" Uninsulated Fire Rated Recessed Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom
$572.28 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 23.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Steel

Description

–
The Acudor FB-5015 recessed for drywall, fire rated access door is designed for installation in drywall walls requiring concealing of the door panel consistent to the surrounding walls. The door panel is supplied with 5/8" drywall. The Acudor FB-5015 is approved by Underwriter's Laboratories (UL) for 1-1/2 hours "B" label in walls. Designed to maintain continuity in a 2 hour fire barrier wall, the FB-5015 should be used whenever it is necessary to provide access in fire rated drywall walls, where it is required to conceal the door panel.

Features
  • For installation in drywall walls requiring concealing of the door panel consistent to surrounding walls
  • Designed for openings that require a 1-1/2" hour fire rating when temperature rise is not a factor.
  • Recessed reinforced door fitted with 5/8" drywall.
  • Concealed hinge, Self-closing, Self-latching
  • Inside latch release
  • Frame flange with pre-punched holes and textured for convenient mounting and accepting skim coat finish.
Specifications
  • Door: Steel-22 Gauge recessed fitted with 5/8" thick drywall suitable to accept skim coat finish on site
  • Door Frame: Steel-22 Gauge press bent for strength and rigidity with pre-punched flanges for convenient mounting and accepting skim coat finish on site
  • Hinge: Concealed
  • Fire Rating (Walls): Warnock Hersey International 1-1/2" hour fire rating in accordance with Underwriters Laboratories UL 10(b) and CAN/ULC S104-10 for max size upto 24" x 36"
  • Latch: Self-latching bolt, operated by flush key
  • Finish: Satin coat steel

Specs

–
Size:

24" x 24"

Material:

Steel

Wall Opening (Inches):

24-3/8" x 24-3/8"

Number of Latches:

1

Application:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Material
Wall Opening (Inches)
Number of Latches
Application
24" x 24"
Steel
24-3/8" x 24-3/8"
1
Drywall
24" x 24"
Prime Coated Steel
24-3/8" x 24-3/8"
24-3/8"
1
Wall
Drywall
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy