Apply to be a TradeMaster!
Main product image of 24" x 24" KRP-450FR Non-Insulated Fire Rated Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom

24" x 24" KRP-450FR Non-Insulated Fire Rated Access Door for Drywall (Steel)

Brand:
Karp
SKU:
NKRPPDW2424PH
Rating:
(0)
Q&A:
(0)
24" x 24" KRP-450FR Non-Insulated Fire Rated Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom
$209.87 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–
The KRP-450FR has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal the flange. The KRP-450FR is non-insulated for wall installation only and rated by Underwriters Laboratories for 1.5 hour "B" label in walls.

Classified access frame and fire door assembly 1 1/2 hour "B" Label Underwriters Laboratories File # A-10806. Warnock Hersey File # U51466.

Specs

–
Size:

24" x 24"

Wall Opening (Inches):

24-3/8"

24-3/8" x 24-3/8"

Type:

Fire Rated Walls

Material:

Prime Coated Steel

Number of Latches:

1

Latch:

Sliding Bolt

Application:

Wall

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Number of Latches
Application
CURRENT ITEM
Product Image of 24" x 24" KRP-450FR Non-Insulated Fire Rated Access Door for Drywall (Steel)
24" x 24" KRP-450FR Non-Insulated Fire Rated Access Door for Drywall (Steel)
SKU: NKRPPDW2424PH
24" x 24"
24-3/8"
24-3/8" x 24-3/8"
Prime Coated Steel
1
Wall
Drywall
24" x 24"
24-3/8" x 24-3/8"
Steel
1
Drywall
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy