Apply to be a TradeMaster!
Main product image of 14" x 14" Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom

14" x 14" Insulated Fire Rated Access Door for Walls & Ceilings (Steel)

Brand:
Acudor
SKU:
FW-5050-14X14
Rating:
(1)
Q&A:
(0)
14" x 14" Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Material
Steel

Description

–
Note: The 1st image depicts 24" x 24" model.

The Acudor FW-5050 is an insulated, fire rated access door approved for use in walls and ceilings. For walls, this door has an Underwriters Laboratories (UL and ULC), 1-1/2 hour "B" label, with a maximum temperature rise of 250 degrees after 30 minutes. This door should be used in walls when temperature rise or heat transmission is a factor. For fire rated ceilings, this door has been approved by Warnock Hersey International for 3 hours (max. size to 24" x 36")

Features
  • For all types of walls and ceilings
  • Used in walls when temperature rise or heat transmission is a factor.
  • Insulated door panel
  • Concealed hinge
  • Self-closing
  • Self-Latching
  • Inside latch release
Specifications
  • Door / Door Frame: Steel or Stainless Steel: 20 gauge door, 16 gauge mounting frame. Door filled with 2" thick fire rated insulation, flange to be 1" wide
  • Hinge: Concealed
  • Fire Rating: For walls: UL - 1-1/2 hour "B" label. ULC - 2 hour "B" label. (optional) For ceilings: Warnock Hersey International - 3 hours max size 24x36
  • Standard Latch: Universal self-latching bolt, operated by either a knurled knob or flush key. When master keying is required, doors can be prepared for mortise cylinder locks.
  • Finish: Steel: 5 stage iron phosphate preparation with prime coat of white baked enamel.
  • Stainless Steel: #4 satin polish

Specs

–
Size:

14" X 14"

Type:

Fire Rated Walls

Material:

Steel

Wall Opening (Inches):

14-3/8" x 14-3/8"

Number of Latches:

1

Application:

Wall

Ceiling

Latch:

Knurled Knob or Flush Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Material
Wall Opening (Inches)
Number of Latches
14" X 14"
Fire Rated Walls
Steel
14-3/8" x 14-3/8"
1
14" x 14" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
SKU: KRPP1414PH
14" X 14"
Fire Rated Walls
Prime Coated Steel
14-3/8" x 14-3/8"
1

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good product, service and delivery
Home owner
NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy