Apply to be a TradeMaster!
Main product image of 14" x 14" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom

14" x 14" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)

Brand:
Karp
SKU:
KRPP1414PH
Rating:
(0)
Q&A:
(0)
14" x 14" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom
$158.07 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Material
Prime Coated Steel

Description

–
The KRP-150FR is flush mounted and has mounting holes to facilitate installation. The KRP-150FR is insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls and by Warnock Hersey for 3 hours in ceilings. Frame is 16 gage steel, door is 20 gage steel, welded pan type. Flange is 16 gage steel and 1" wide.

Specs

–
Size:

14" X 14"

Wall Opening (Inches):

14-3/8" x 14-3/8"

Type:

Fire Rated Walls

Material:

Prime Coated Steel

Number of Latches:

1

Application:

Wall

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Type
Material
Number of Latches
14" X 14"
14-3/8" x 14-3/8"
Fire Rated Walls
Prime Coated Steel
1
14" X 14"
14-3/8" x 14-3/8"
Fire Rated Walls
Steel
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy