Apply to be a TradeMaster!
Main product image of Gap-A-Flo High-Flow In-Line Air Gap w/ 1/4" FIP or 1/2" MIP Inlet
Magnifying glass
Hover image to zoom

Gap-A-Flo High-Flow In-Line Air Gap w/ 1/4" FIP or 1/2" MIP Inlet

Brand:
Air Gap International
SKU:
AG150-002
Rating:
(0)
Q&A:
(0)
Gap-A-Flo High-Flow In-Line Air Gap w/ 1/4" FIP or 1/2" MIP Inlet
Magnifying glass
Hover image to zoom
$25.77 each
In Stock
In Stock
Get 30 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/4" FIP, 1/2" MIP PVC
Product Highlight: Outlet Type
1-1/4" OD, 3/4" MIP PVC
Product Highlight: Material
ABS
Product Highlight: Color
Black
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Height (Inches)
8" Height

Description

–
The AG150-002 Universal Inline Air Gap is designed to isolate potable water supply from drainage water. It can be used for RO filter systems, water softeners, well water filters, boilers or with any other equipment that requires an air gap discharge to the drain. This air gap is perfect for applications where a rigid Schedule-40 pipe must be plumbed to an approved air gap device.
The AG150-002 is the only air gap that can be installed at up to 45 degrees angle if necessary. A rotating air gap shield is provided to completely protect air gap from debris ingress, which can cause air gap malfunctioning. This air gap is easy to use, easy to install, and easy to maintain. The AG150-002 air gap is UPC and IPC listed.

Specs

–
Product Type:

Air Gap

Inlet Type:

1/4" FIP

1/2" MIP PVC

Outlet Type:

1-1/4" OD

3/4" MIP PVC

Application:

Installation

Material:

ABS

Approvals:

UPC

Color:

Black

Width (Inches):

1-1/4"

Height (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy