Apply to be a TradeMaster!
Main product image of Multi Purpose Air Gap For Water Filter and Softener, 1/2" NPT Schedule 40 Inlet
Magnifying glass
Hover image to zoom

Multi Purpose Air Gap For Water Filter and Softener, 1/2" NPT Schedule 40 Inlet

SKU:
ET115-001
Rating:
(4)
Q&A:
(0)
Multi Purpose Air Gap For Water Filter and Softener, 1/2" NPT Schedule 40 Inlet
Magnifying glass
Hover image to zoom
$18.44 each
In Stock
In Stock
Get 264 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/2" NPT Schedule 40
Product Highlight: Outlet Type
1-1/2" Standpipe Drain
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Height (Inches)
4-1/4" Height
Product Highlight: Material
Polymer

Description

–
The ET115-001 universal water softener or water filter air gap is designed to provide a convenient way to install an air gap into 1-1/2" standpipe drain. This air gap can be connected using a rigid PVC pipes or flex tubing with adapters. The unique design provides a completely protected air gap without any possibility of water splashing out. The inlet accommodates 1/2" threaded PVC pipes or adapters.
The ET115-001's minimum flow rate is 0.5 gallons per minute (GPM) and the maximum flow rate is 7 gallons per minute (GPM). The minimum and maximum flow rates through an air gap are the lowest and highest flow rates at which water does not splash outside of an air gap. At minimum or maximum flow rate, the air gap is dry on the outside.
It is easy to use, easy to install, and easy to maintain. The ET115-001 air gap is UPC and IPC listed.

Specs

–
Product Type:

Air Gap

Inlet Type:

1/2" NPT Schedule 40

Outlet Type:

1-1/2" Standpipe Drain

Width (Inches):

2-1/2"

Height (Inches):

4-1/4"

Material:

Polymer

Application:

Water Filter

Water Softener

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Drain Pipe Water Softener Air Gap For Washing Machine Box w/ 1/2" PVC Slip Inlet and 2" Drain Pipe
SKU: AG140-001
Air Gap International

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product agine

Great air gap for water softener/ any thing that needs a air gap 2 1/2 nich
Sam
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100%

Good quality
Y
Austin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Installed correctly this works great! We go thru tons of these.
Lee Murray
Houston Texas
3 years ago
Was this review helpful to you?

Water droplets splash out

Installed this with a 90 degree elbow attached at the top. Small water droplets splash out.
diy homeowner
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy