Apply to be a TradeMaster!
Main product image of Dual Air Gap for Double Drawer Dishwasher w/ Skirted Cap, Two 5/8" OD Inlets and 7/8" OD Outlet
Magnifying glass
Hover image to zoom

Dual Air Gap for Double Drawer Dishwasher w/ Skirted Cap, Two 5/8" OD Inlets and 7/8" OD Outlet

SKU:
AG200-004
Rating:
(1)
Q&A:
(0)
Dual Air Gap for Double Drawer Dishwasher w/ Skirted Cap, Two 5/8" OD Inlets and 7/8" OD Outlet
Magnifying glass
Hover image to zoom
$51.84 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
5/8" OD Tubing
Product Highlight: Outlet Type
7/8" OD tubing
Product Highlight: Width (Inches)
5-1/2" Width
Product Highlight: Height (Inches)
2-1/2" Height
Product Highlight: Material
Polystyrene

Description

–
A dishwasher air gap provides safe drainage of the discharge water into a garbage disposal drain. The plumbing code requires the dishwasher air gap in most states. Using a dishwasher without an air gap is not recommended.
The AMERIGAP brand dual dishwasher air gap provides many advantages over other air gaps available on the market and ensures safety and peace of mind that your water supply is clean.
A common misconception is that a "high loop" (routing a drain line above a sink's flood level, for instance) and a wye connection will provide the same function as an air gap; this is not true, because the continuous connection between dishwasher and drain line still will allow back-flow through siphoning.
This air gap is easy to install, easy to use, and easy to maintain. The AG200-004 air gap is UPC and IPC listed.

Specs

–
Product Type:

Air Gap

Inlet Type:

5/8" OD Tubing

Outlet Type:

7/8" OD tubing

Width (Inches):

5-1/2"

Height (Inches):

2-1/2"

Material:

Polystyrene

Application:

Dishwasher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy it again

It did not fit the tubing size I have. I didn't realize it was meant to be fitted with the chrome above the counter. Not going to work. Can't use the part.
Ed
Tulsa ok
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy