Apply to be a TradeMaster!
Main product image of Dual Air Gap for Dishwasher and Reverse Osmosis w/ Skirted Cap, 5/8" x 1/4" OD Inlets and 7/8" OD Outlet
Magnifying glass
Hover image to zoom

Dual Air Gap for Dishwasher and Reverse Osmosis w/ Skirted Cap, 5/8" x 1/4" OD Inlets and 7/8" OD Outlet

SKU:
AG200-005
Rating:
(3)
Q&A:
(0)
Dual Air Gap for Dishwasher and Reverse Osmosis w/ Skirted Cap, 5/8" x 1/4" OD Inlets and 7/8" OD Outlet
Magnifying glass
Hover image to zoom
$66.31 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Inlet Type
5/8" OD Tubing, 1/4" Push-In
Product Highlight: Outlet Type
7/8" OD tubing
Product Highlight: Width (Inches)
5-1/2" Width
Product Highlight: Height (Inches)
2-1/2" Height

Description

–
A dishwasher and RO air gap provides safe drainage of the discharge water into the garbage disposal unit. The plumbing code requires the dishwasher and RO air gap in most states. Using a dishwasher and RO system without an air gap is not recommended.
The AG200-005's maximum flow rate is 11 gallons per minute (GPM). The maximum flow rate of the 1/4" port for the reverse osmosis (RO) filter is 1 GPM. The maximum flow rate through this air gap is the highest flow rate above which the air gap will overflow. At maximum flow rate, the air gap is dry on the outside.
The AMERIGAP brand dual air gap provides two inlet ports for simultaneous drainage of discharge water from a single dishwasher and a reverse osmosis filter. The combination of two air gaps in one provides an easy way to connect the RO system into the drainage system safely.
This air gap is easy to install, easy to use, and easy to maintain. The AG200-005 air gap is UPC and IPC listed.

Specs

–
Material:

Polypropylene

Product Type:

Air Gap

Inlet Type:

5/8" OD Tubing

1/4" Push-In

Outlet Type:

7/8" OD tubing

Width (Inches):

5-1/2"

Height (Inches):

2-1/2"

Application:

Dishwasher

Reverse Osmosis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This was PERFECT for my RO system and dishwasher

easy setup and connects my RO and dishwasher seamlessly. Also, the beauty cap doesn't fall off like the other cheap ones
newbie-handyman
san francisco, ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product arrived fast and is as described

It fits perfectly and works as intended. Arrived 1-2 days after placing order.
K
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great way to combine the RO air gap

Simple way to add the air gap for an RO system. My drain pipe did not have a place to drill the typical RO drain line into. This product solves the issue and simplifies the connections under the sink.
WaterBoy906
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy