Apply to be a TradeMaster!
Main product image of Quick Connect Reverse Osmosis Drain Line Adapter w/ 3/8" Push-In Inlet (Commercial)
Magnifying glass
Hover image to zoom

Quick Connect Reverse Osmosis Drain Line Adapter w/ 3/8" Push-In Inlet (Commercial)

SKU:
ET112-002
Rating:
(0)
Q&A:
(0)
Quick Connect Reverse Osmosis Drain Line Adapter w/ 3/8" Push-In Inlet (Commercial)
Magnifying glass
Hover image to zoom
$19.73 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
3/8" Push-In
Product Highlight: Height (Inches)
4" Height
Product Highlight: Outlet Type
1-1/2" Drain Pipe
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Material
Polystyrene

Description

–
The ET112-002 is a reverse osmosis water filter drain line adapter. It is designed to connect discharge 3/8" tubing from a RO filter to the drain. The ET112-002 is connected to the sink drainpipe to receive the reject water from an under-counter reverse osmosis appliance or a distillation system. The installation provides a reliable and trouble-free connection of the 3/8" discharge water tubing to the drain line.

The ET112-002 is designed for residential and commercial use. The ET112-002 is the preferred way to connect RO system to the drain line. The ET112-002 eliminates gurgling sound and provides a safe and effective way to comply with all local plumbing codes.

The ET112-002 drain adapter is listed by UPC and tested for compliance with IPC and NSF standards. br>
Features
  • Comes with all the fittings and instructions needed for installation
  • Resists clogging for life long, trouble-free operation
  • Eliminates gurgling noise from RO system
  • No drilling into wet pipes
  • UPC Listed, IPC and NSF tested, ASTM F 409 compliant


Includes
  • 3-Way Tee
  • 3/8-inch push-in drain line adapter
  • (3) 1-1/2 inches slip joint wing nuts
  • (3) 1-1/2 inches slip joint beveled washer

Specs

–
Product Type:

Adapter

Inlet Type:

3/8" Push-In

Height (Inches):

4"

Outlet Type:

1-1/2" Drain Pipe

Width (Inches):

3-1/2"

Material:

Polystyrene

Approvals:

UPC

Application:

Reverse Osmosis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy