Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability

Show In Stock Only (1)

BTU

35000 (1)
62000 (1)

Kilowatts (KW)

10 (1)
15 (1)
18 (1)

Weight (lbs)

203 lbs (1)
282 lbs (1)
289 lbs (1)

Air to Water Heat Pumps

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 35,000 BTU R32 EVI Air-to-Water Heat Pump, 035ZA/BE-R32, ARCTIC-HP-035ZA/BE-R32
$6,785.65 each
Backorder
Get it by Thu, Oct 15 - Mon, Nov 16
Backorder
Get it by Thu, Oct 15 - Mon, Nov 16
Compare
Product Image of 52,000 BTU R32 EVI Air-to-Water Heat Pump, 050ZA/BE-R32, ARCTIC-HP-050ZA/BE-R32
$8,757.56 each
In Stock
Get 1 by Fri, Oct 2 - Thu, Oct 8
In Stock
Get 1 by Fri, Oct 2 - Thu, Oct 8
Compare
Product Image of 62,000 BTU R32 EVI Air-to-Water Heat Pump, 060ZA/BE-R32, ARCTIC-HP-060ZA/BE-R32
62,000 BTU R32 EVI Air-to-Water Heat Pump, 060ZA/BE-R32, ARCTIC-HP-060ZA/BE-R32
SKU: HP-060ZA/BE-R32
Arctic Heat Pumps
SKU: HP-060ZA/BE-R32
$9,320.80 each
Backorder
Get it by Thu, Oct 15 - Mon, Nov 16
Backorder
Get it by Thu, Oct 15 - Mon, Nov 16
Resources
FAQs, Manuals & Videos
Articles
More About Air to Water Heat Pumps
Air to water heat pumps are energy-efficient heating solutions that extract heat from outdoor air to warm water for hydronic systems. Ideal for residential and light commercial applications, they offer reduced energy consumption, quiet operation, and reliable, eco-friendly warmth. Designed for compatibility with radiant floor heating, radiators, and fan coil units, they deliver consistent, year-round comfort.
Didn't find what you're looking for? 
Let us know
.