Apply to be a TradeMaster!
Main product image of 62,000 BTU R32 EVI Air-to-Water Heat Pump, 060ZA/BE-R32, ARCTIC-HP-060ZA/BE-R32
Magnifying glass
Hover image to zoom

62,000 BTU R32 EVI Air-to-Water Heat Pump, 060ZA/BE-R32, ARCTIC-HP-060ZA/BE-R32

SKU:
HP-060ZA/BE-R32
Rating:
(0)
Q&A:
(0)
62,000 BTU R32 EVI Air-to-Water Heat Pump, 060ZA/BE-R32, ARCTIC-HP-060ZA/BE-R32
Magnifying glass
Hover image to zoom
$9,320.80 each
Backorder
Backorder
Get it Wed, Dec 2 - Thu, Jan 7

Lift Gate

–
This product weighs 262 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
62000
Product Highlight: Voltage
220v, 240v
Product Highlight: Refrigerant Type
R-32
Product Highlight: Height (Inches)
54.33" Height

Description

–
Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a 62,000 BTU R32 EVI Air-to-Water Heat Pump, 060ZA/BE-R32, ARCTIC-HP-060ZA/BE-R32 manufactured by Arctic Heat Pumps.

EVI heat pump with DC Inverter. Works down to -31 F (-35 C). This air to water heat source is the most efficient cold weather heat pump on the Market. Heats and cools with over 70 percent savings of traditional heating equipment.

Features:
  • EVI DC inverter technology rated to -15F (-25C)
  • Heats and cools
  • Hydronic Heating, Domestic Hot Water
  • Easy to install with no refrigeration mechanic needed
  • Digital controller included

Specs

–
Product Type:

Heat Pump

Hertz:

60

BTU:

62000

Voltage:

220v

240v

Refrigerant Type:

R-32

Weight (lbs):

289 lbs

Height (Inches):

54.33"

Kilowatts (KW):

18

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy