Apply to be a TradeMaster!
Main product image of E-FLEX GUARD White Line Set Cover for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation (6 ft)
Magnifying glass
Hover image to zoom

E-FLEX GUARD White Line Set Cover for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation (6 ft)

Brand:
Airex
SKU:
72E-W
Rating:
(5)
Q&A:
(0)
E-FLEX GUARD White Line Set Cover for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation (6 ft)
Magnifying glass
Hover image to zoom
$52.52 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
White

Description

–
Note: This product is a line set cover for tubing with insulation. Please check submittal sheet for sizing chart.

AIREX E-FLEX GUARD (6' ft) Length Fits over: 1/2" wall thickness pipe insulation with 5/8", 3/4”, 7/8" tube

The E-Flex Guard is an Insulation Protector for Refrigeration Piping on Outdoor applications that complies with mandatory requirements where adhesive tapes are no longer allowed by code, and as specifically prescribed by the new Building/Residential/Energy Codes. Engineered PVC Material is UV/Weather Resistant and a Class II Vapor Retarder to comply with new energy codes, and sustainably protects outdoor pipe insulation.

Features:
  • Meets mandatory Building Codes, Energy, Residential,
  • Mechanical, and Green Codes
  • Made in The USA
  • Outdoor UV/Weather Grade Resistant Construction
  • Self-Gripping, Dual-Bonded Hook & Loop Fastening System
  • Removable/Reusable for Maintenance
  • Protector and Class II Vapor Retarder (All-In-One)
  • Meets ASTM G153 Weatherization and UV
  • Meets ASTM E-96 Water/Vapor Permeability

Specs

–
Length (Feet):

6'

Product Type:

Line Set Cover

Application:

5/8" Pipe

7/8" Pipe

Color:

White

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

TITAN OUTLET White Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 3/4" Wall Insulation (for Siding)
SKU: TSS-575-W
Airex

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

works great on flat roofs

This product really protects the insulation on the HVAC compressors. The insulation lasts much longer
Dan in Virginia
Lorton, VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great at protecting the insulation from the elements

I used this to wrap the outside insulation on the refrigerant lines on my roof top A/C unit. Typically, the sun destroys the foam insulation. The E-Flex Guard protects the foam from the elements and lets the foam do its job.
Dan in Virginia
Lorton, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was Looking for

The Flex Guard was Trimble and installed easily.
Paul
Houston, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great!

Bought to use on AC line from condenser to house. First wrapped with foam installation and then used the white Flex guard to top it off. Product showed up on time and was packaged well.
JAY
Longmont, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and recommend it to others

Learned about this product on The Build Show (youtube). I called Airex for product details. Very responsive and willing to help. They named Supply House as one of their distributors. Supply House was very easy to do business with. Customer service Rep. was very helpful and polite. The Flex Guard showed up ahead of time and was very easy to install. I highly recommend Airex products and Supply House.
Brad
Ball Ground, Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy