Shop Resideo Sale
Main product image of E-FLEX GUARD 90-Degree Black Line Set Insulation Elbow for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation
Magnifying glass
Hover image to zoom

E-FLEX GUARD 90-Degree Black Line Set Insulation Elbow for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation

Brand:
Airex
SKU:
90E-B
Rating:
(1)
Q&A:
(0)
E-FLEX GUARD 90-Degree Black Line Set Insulation Elbow for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation
Magnifying glass
Hover image to zoom
$14.51 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Angle
90°

Description

–
AIREX E-FLEX GUARD 90° Fits over: 1/2" wall thickness pipe insulation with 5/8", 3/4”, 7/8" tube

The E-Flex Guard is an Insulation Protector for Refrigeration Piping on Outdoor applications that complies with mandatory requirements where adhesive tapes are no longer allowed by code, and as specifically prescribed by the new Building/Residential/Energy Codes. Engineered PVC Material is UV/Weather Resistant and a Class II Vapor Retarder to comply with new energy codes, and sustainably protects outdoor pipe insulation.

Features:
  • Meets mandatory Building Codes, Energy, Residential,
  • Mechanical, and Green Codes
  • Made in The USA
  • Outdoor UV/Weather Grade Resistant Construction
  • Self-Gripping, Dual-Bonded Hook & Loop Fastening System
  • Removable/Reusable for Maintenance
  • Protector and Class II Vapor Retarder (All-In-One)
  • Meets ASTM G153 Weatherization and UV
  • Meets ASTM E-96 Water/Vapor Permeability

Specs

–
Product Type:

Elbow

Line Set Cover

Application:

7/8" Pipe

5/8" Pipe

Color:

Black

Insulation Thickness:

1/2"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well

Works well. They need it a bit bigger and offer some so the seems are down for both right and left elbows
JP Silver
East TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy