Apply to be a TradeMaster!
Main product image of E-FLEX GUARD Black Line Set Cover for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation (6 ft)
Magnifying glass
Hover image to zoom

E-FLEX GUARD Black Line Set Cover for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation (6 ft)

Brand:
Airex
SKU:
72E-B
Rating:
(4)
Q&A:
(1)
E-FLEX GUARD Black Line Set Cover for 5/8" and 7/8" Tubing w/ 1/2" Wall Insulation (6 ft)
Magnifying glass
Hover image to zoom
$52.99 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Black

Description

–
Note: This product is a line set cover for tubing with insulation. Please check submittal sheet for sizing chart.

AIREX E-FLEX GUARD (6' ft) Length Fits over: 1/2" wall thickness pipe insulation with 5/8", 3/4”, 7/8" tube

The E-Flex Guard is an Insulation Protector for Refrigeration Piping on Outdoor applications that complies with mandatory requirements where adhesive tapes are no longer allowed by code, and as specifically prescribed by the new Building/Residential/Energy Codes. Engineered PVC Material is UV/Weather Resistant and a Class II Vapor Retarder to comply with new energy codes, and sustainably protects outdoor pipe insulation.

Features:
  • Meets mandatory Building Codes, Energy, Residential,
  • Mechanical, and Green Codes
  • Made in The USA
  • Outdoor UV/Weather Grade Resistant Construction
  • Self-Gripping, Dual-Bonded Hook & Loop Fastening System
  • Removable/Reusable for Maintenance
  • Protector and Class II Vapor Retarder (All-In-One)
  • Meets ASTM G153 Weatherization and UV
  • Meets ASTM E-96 Water/Vapor Permeability

Specs

–
Length (Feet):

6'

Product Type:

Line Set Cover

Application:

7/8" Pipe

5/8" Pipe

Color:

Black

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

PRO-SYSTEM KIT - Gray Titan Outlet and Black 6ft E-Flex Guard for 5/8", 3/4" or 7/8" Tubing w/ 1/2" Wall Insulation
SKU: TGS-650G-72E-B
Airex

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Seems good!

Installation was easy and product seems durable. Will see how it holds up to weather and sunlight, but so far so good
AHomer
Gloucester, MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just a bit pricey, but worth protecting your HVAC line sets.

I installed the product easily on our lines from the outside condenser to the pvc covers attached to the wall units. The E-Flex waterproof and UV protection keeps the insulation foam and line sets from weather & sun damage. No more deterioration of refrigerant lines and no more degradation of hvac performance!
Viet Nam era vet.
Charleston,SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again!

Great for covering exposed refridgeration lines.
Mike
92656
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

Very nice. Received product well in time. Prompt service and authentic product at very reasonable price.
Mike
Silver Spring MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be cut down to a shorter length?

Asked by Micah 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Micah, yes, it can be cut to the length needed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy