The Day Savers – A National Tradesmen Day Contest
Main product image of TITAN OUTLET White Line Set Gasket/Seal System for 3/4", 7/8" and 1-1/8" Tubing w/ 1" Wall Insulation
Magnifying glass
Hover image to zoom

TITAN OUTLET White Line Set Gasket/Seal System for 3/4", 7/8" and 1-1/8" Tubing w/ 1" Wall Insulation

Brand:
Airex
SKU:
TGS-510-W
Rating:
(2)
Q&A:
(0)
TITAN OUTLET White Line Set Gasket/Seal System for 3/4", 7/8" and 1-1/8" Tubing w/ 1" Wall Insulation
Magnifying glass
Hover image to zoom
$87.24 each
In Stock
In Stock
Get 68 Fri, Aug 28
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

AIREX TITAN OUTLET Fits: 1" wall thickness pipe insulation with 3/4", 7/8" or 1-1/8" tube or 3/4" wall thickness pipe insulation with 1-1/8" tube

The Titan Outlet is the engineered solution of wall sealing refrigerant line penetrations featuring a weather and air leakage resistant, vibration control, rodent proofing, wall enclosure system, and has become the preferred industry leader.

Features:
  • Meets mandatory Building Codes, Energy, Residential, Mechanical, and Green Codes
  • Made in The USA
  • Superior durable quality with UV/resistance and high impact strength design
  • Gasket Compression System Seals Wall Air Leakage and Weather Moisture Wall Damage
  • Flexible elastomeric outlet sleeve design offers, anti-wind, anti-rodent features
  • Design supports HVAC systems with wall isolation & anti-vibration features
  • Flexible Sleeve Reduces Piping Vibration and Noise

Specs

Product Type:

Line Set Cover

Gasket

Color:

White

Application:

7/8" Pipe

1-1/8" Pipe

3/4" Pipe

Insulation Thickness:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

TITAN OUTLET White Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 1/2" Wall Insulation (for Siding)
SKU: TSS-550-W
Airex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would defiantly purchase again!

This product makes our system look great. Nice finishing touch
Mike
NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only way to go

If you're doing linesets, these are the only way to go. Keeps the house sealed, the lines protected, and they look great! Waaaaaay better than are lines and spray foam 🤣🤣🤣
DJT
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy