Apply to be a TradeMaster!
Main product image of TITAN OUTLET Gray Line Set Gasket/Seal System for 3/4", 7/8" and 1-1/8" Tubing w/ 1" Wall Insulation
Magnifying glass
Hover image to zoom

TITAN OUTLET Gray Line Set Gasket/Seal System for 3/4", 7/8" and 1-1/8" Tubing w/ 1" Wall Insulation

Brand:
Airex
SKU:
TGS-510-G
Rating:
(2)
Q&A:
(0)
TITAN OUTLET Gray Line Set Gasket/Seal System for 3/4", 7/8" and 1-1/8" Tubing w/ 1" Wall Insulation
Magnifying glass
Hover image to zoom
$87.24 each
In Stock
In Stock
Get 155 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
AIREX TITAN OUTLET Fits: 1" wall thickness pipe insulation with 3/4", 7/8" or 1-1/8" tube or 3/4" wall thickness pipe insulation with 1-1/8" tube

The Titan Outlet is the engineered solution of wall sealing refrigerant line penetrations featuring a weather and air leakage resistant, vibration control, rodent proofing, wall enclosure system, and has become the preferred industry leader.

Features:
  • Meets mandatory Building Codes, Energy, Residential, Mechanical, and Green Codes
  • Made in The USA
  • Superior durable quality with UV/resistance and high impact strength design
  • Gasket Compression System Seals Wall Air Leakage and Weather Moisture Wall Damage
  • Flexible elastomeric outlet sleeve design offers, anti-wind, anti-rodent features
  • Design supports HVAC systems with wall isolation & anti-vibration features
  • Flexible Sleeve Reduces Piping Vibration and Noise

Specs

–
Product Type:

Line Set Cover

Gasket

Color:

Gray

Application:

7/8" Pipe

1-1/8" Pipe

3/4" Pipe

Insulation Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

TITAN OUTLET White Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 3/4" Wall Insulation (for Siding)
SKU: TSS-575-W
Airex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A must for any home.

We buy these Titan Outlets for every new home we build. They perform great and look great too!
Monarch Custom Homes, LLC
Houston TX
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I've seen this advertised online for a couple years, finally had a job where we had multiple line sets coming through the wall and no good way to make it nice, then I remembered these. Very easy to install, and helped give our install a more professional appearance and something to feel good about
Mj
New jersey
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy