Apply to be a TradeMaster!
Main product image of 600,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (24 Plates)
Magnifying glass
Hover image to zoom

600,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (24 Plates)

SKU:
CB30-24H
Rating:
(0)
Q&A:
(0)
600,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (24 Plates)
Magnifying glass
Hover image to zoom
$797.38 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
600000 Max BTUs
Product Highlight: Thread Type
Female Thread Type

Description

–
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.

Applications
  • HVAC heating and cooling
  • Refrigeration
  • Oil cooling
  • Industrial heating and cooling
Benefits
  • Compact
  • Easy to install
  • Self-cleaning
  • Low level of service and maintenance is required
  • All units are pressure and leak tested
  • Gasket free
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life

Different pressure ratings are available for different needs.

The unit can be supplied with a refrigerant distribution system for optimal evaporator performance.

Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.

Specs

–
Type:

Radiant Heat

Snow Melt

DHW

Number of Plates:

24

Application:

Heating

Features:

AHRI Certified

BTU Output:

600000

Brazing Material:

Copper

Cover Plate Material:

Stainless Steel

Thread Size:

1"

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Plates
Application
BTU Output
Brazing Material
CURRENT ITEM
Product Image of 600,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (24 Plates)
600,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (24 Plates)
SKU: CB30-24H
Radiant Heat
Snow Melt
DHW
24
Heating
600000
Copper
350,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
SKU: BP411-20LP
Radiant Heat
20
Heating
350000
Copper

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy