Apply to be a TradeMaster!
Main product image of 150,000 BTU/Hr (Domestic Water) CB16 Brazed Plate Heat Exchanger (17 Plates)
Magnifying glass
Hover image to zoom

150,000 BTU/Hr (Domestic Water) CB16 Brazed Plate Heat Exchanger (17 Plates)

Brand:
Alfa Laval
SKU:
CBH16-17H
Rating:
(3)
Q&A:
(0)
150,000 BTU/Hr (Domestic Water) CB16 Brazed Plate Heat Exchanger (17 Plates)
Magnifying glass
Hover image to zoom
$481.37 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
150000 Max BTUs
Product Highlight: Thread Type
Male Thread Type

Description

–
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.

Applications
  • HVAC heating and cooling
  • Oil cooling
  • Industrial heating and cooling
Benefits
  • Compact
  • Easy to install
  • Self-cleaning
  • Low level of service and maintenance is required
  • All units are pressure and leak tested
  • Gasket free
Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life

Different pressure ratings are available for different needs.

Based on standard components and a modular concept, each unit is custom-built to meet the specific requirements of each individual installation.

Specs

–
BTU Output:

150000

Type:

Snow Melt

DHW

Radiant Heat

Number of Plates:

17

Application:

Heating

Features:

AHRI Certified

Brazing Material:

Copper

Cover Plate Material:

Stainless Steel

Thread Size:

3/4"

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
BTU Output
Type
Number of Plates
Application
Brazing Material
CURRENT ITEM
Product Image of 150,000 BTU/Hr (Domestic Water) CB16 Brazed Plate Heat Exchanger (17 Plates)
150,000 BTU/Hr (Domestic Water) CB16 Brazed Plate Heat Exchanger (17 Plates)
SKU: CBH16-17H
(3)
150000
Snow Melt
DHW
Radiant Heat
17
Heating
Copper
125,000 BTU/Hr Low Pressure BPX Brazed Plate Heat Exchanger
SKU: BP400-20LP
125000
Radiant Heat
DHW
Snow Melt
20
Heating
Copper

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Three years in and zero problems

I installed this to change my existing hydronic heat system from open loop to closed and installed it three years ago. It does a good job as a heat exchanger and has caused me zero issue. I give it a cleaning each time I clean my tankless heater and am happy with this unit.
TomS
Eagle River, WI
2 years ago
Was this review helpful to you?

Easy to set up and use for hydronic heat

This unit was overkill for my needs but the price, layout, etc were all right so I got it. I had an open loop system home built hydronic heating setup that I put together a decade ago that has since been expanded significantly when we added a full basement to our home and I wanted to get the extra load of pumping through my tankless water heater off my main circulation pump. Adding a heat exchanger was the necessary step. Adding THIS heat exchanger was the right step. Easy to connect and use, does an excellent job of transferring heat across the plates to my hydronic loop.
TomSWI
Northern WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent delivery when it's not clogged.

If you install one of these heat exchangers, make sure to pipe a drain upstream on the domestic inlet side so you can blow back to flush all the debris that gets stuck inside the fine channels which leads to reduced/restricted/stopped flow before it gets baked in place by your boiler water.
B&B Backflow
NEPA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy