Apply to be a TradeMaster!
Main product image of Transformer for Webster Engineering Burner, 120V
Magnifying glass
Hover image to zoom

Transformer for Webster Engineering Burner, 120V

Brand:
Allanson
SKU:
1092-S-G
Rating:
(1)
Q&A:
(1)
Transformer for Webster Engineering Burner, 120V
Magnifying glass
Hover image to zoom
$102.64 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Single pole industrial gas replacement transformer with base plate internal or external primary compartment.

Product Information:
  • Part #: 1092
  • Type: S-G
  • Burner: Webster Engineering
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • mA: 23
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground

Features:
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Voltage (Secondary):

6000

Hertz:

50/60

mA:

23

VA Rating:

150

Burner Brand:

Webster Engineering

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Transformer for Webster Engineering Burner, 120V
Transformer for Webster Engineering Burner, 120V
SKU: 1092-S-G
(1)
120v

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact Replacement

Replacement Part, Just what we needed.
Parts Dept.
70062
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the ambient temperature rating of this ignition transformer? We are looking for 150C or higher

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum ambient operating temperature is 40 degrees Celsius.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy