Apply to be a TradeMaster!
Main product image of Transformer for Gordon-Piatt Burner
Magnifying glass
Hover image to zoom

Transformer for Gordon-Piatt Burner

Brand:
Allanson
SKU:
1092-S
Rating:
(6)
Q&A:
(0)
Transformer for Gordon-Piatt Burner
Magnifying glass
Hover image to zoom
$102.52 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 1092
  • Type: S
  • Burner: Gordon Piatt
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • mA: 23
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Gordon Piatt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Transformer for Gordon-Piatt Burner
Transformer for Gordon-Piatt Burner
SKU: 1092-S
(6)
120v

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good service and price

Replacement part on old equipment model
none
Peachtree City Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ignitor transformer

Bought as spare on hand. The original is still working perfect. It is being used as the ignitor on a hot oil heater.
Mike
0watford City, ND
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would buy this product again

Delivered promptly, great customer service.
Dre at LC
Miami, FL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i needed an iginition transformer

i needed an igition transformer for a portable 150kbtu forced air heater (fuel oil). a little big but i mounted it on the out side works great.
DOC
Tower City, nd
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed!

We are a large retailer in Canada, when the contractor told me he needed this part, i went online to my favorite store PexSupply and there it was. The price was well below what I could find around home was was here in no time.
Greg
st. thomas, on
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to find and the exact replacement

A substitute was recomended by another vendor, but I was able to find the exact replacement with simple search on your web site.
Tim
Crystal Lake, Il.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy