Apply to be a TradeMaster!
Main product image of 6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Traditional Bottom Exit Pigtails), 120V
Magnifying glass
Hover image to zoom

6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Traditional Bottom Exit Pigtails), 120V

Brand:
Allanson
SKU:
2260-TW
Rating:
(1)
Q&A:
(0)
6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Traditional Bottom Exit Pigtails), 120V
Magnifying glass
Hover image to zoom
$76.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Features:
  • EASY conversion with mounting tabs and tradition bottom exit primary wiring
  • 2 Way Mounting
  • No clumsy connections
  • Constant duty
  • Energy efficient draws only 1/2 an amp
  • Meets or exceeds requirements for EMI/RFI conditions
  • Quick and easy to install
  • Optional secondary connector kit

Product Information:
  • Part #: 2260
  • Type: TW
  • Burner: Mounting Tabs, Traditional Bottom Exit w/ Pig Tails
  • Primary Voltage: 120V
  • Secondary Voltage: 15,600 V Peak
  • mA: 65
  • VA: 60
  • Hertz: 50/60
  • Ground: End Point Ground

Specs

–
Voltage:

120v

Voltage (Secondary):

15600 V peak

Hertz:

50/60

mA:

65

VA Rating:

60

Burner Brand:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Traditional Bottom Exit Pigtails), 120V
6kV Electronic Industrial Gas Ignitor (Mounting Tabs w/ Traditional Bottom Exit Pigtails), 120V
SKU: 2260-TW
(1)
120v
120v

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good part, great service

Installed on our pizza oven for ignition. Works great, and shipping was super quick.
T$
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy