Apply to be a TradeMaster!
Main product image of 6kV Electronic Industrial Gas Ignitor (Center Mounting w/ Primary Wire Plug with Pigtails Set Only), 240V
Magnifying glass
Hover image to zoom

6kV Electronic Industrial Gas Ignitor (Center Mounting w/ Primary Wire Plug with Pigtails Set Only), 240V

Brand:
Allanson
SKU:
2265-P
Rating:
(0)
Q&A:
(0)
6kV Electronic Industrial Gas Ignitor (Center Mounting w/ Primary Wire Plug with Pigtails Set Only), 240V
Magnifying glass
Hover image to zoom
$92.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Features:
  • EASY conversion with central mounting and primary wire connector
  • 3 Way Mounting
  • No clumsy connections
  • Constant duty
  • Energy efficient draws only 1/2 an amp
  • Meets or exceeds requirements for EMI/RFI conditions
  • Quick and easy to install
  • Optional secondary connector kit
Product Information:
  • Part #: 2265
  • Type: P
  • Burner: Primary wire plug with pigtails set only
  • Primary Voltage: 240V
  • Secondary Voltage: 15,600 V Peak
  • mA: 65
  • VA: 60
  • Hertz: 50/60
  • Ground: End Point Ground

Specs

–
Voltage:

240v

Voltage (Secondary):

15600 V peak

Hertz:

50/60

mA:

65

VA Rating:

60

Burner Brand:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Hertz
CURRENT ITEM
Product Image of 6kV Electronic Industrial Gas Ignitor (Center Mounting w/ Primary Wire Plug with Pigtails Set Only), 240V
6kV Electronic Industrial Gas Ignitor (Center Mounting w/ Primary Wire Plug with Pigtails Set Only), 240V
SKU: 2265-P
240v
50/60
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy