Apply to be a TradeMaster!
Main product image of Solid State Ignition Transformer for Carlin 601-801 Burner, 120V
Magnifying glass
Hover image to zoom

Solid State Ignition Transformer for Carlin 601-801 Burner, 120V

Brand:
Allanson
SKU:
2275-633
Rating:
(0)
Q&A:
(0)
Solid State Ignition Transformer for Carlin 601-801 Burner, 120V
Magnifying glass
Hover image to zoom
$66.53 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Allanson's electronic ignition transformers are made from unbreakable fire-retardent composite and are 4 times smaller and 1/10th the weight of Iron Core transformers.

Features:
  • History of excellent operation under brownout conditions
  • No extra mounting plate needed
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended Life Expectancy & Energy Efficient CSA & UL Listed
  • Available in a service kit which contains: two OMNI Ignitors, a selection of mounting plates and universal contact replacement kits
Product Information:
  • Part #: 2275
  • Type: 633
  • Burner: Carlin 601 & Up
  • Primary Voltage: 120
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground

Specs

–
Voltage:

120v

Voltage (Secondary):

17500

Hertz:

50/60

mA:

45

Burner Brand:

Carlin

VA Rating:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy