Apply to be a TradeMaster!
Main product image of Ignition Transformer for Wayne E Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Wayne E Burner

Brand:
Allanson
SKU:
2721-620
Rating:
(14)
Q&A:
(0)
Ignition Transformer for Wayne E Burner
Magnifying glass
Hover image to zoom
$79.59 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 620
  • Burner: Wayne E
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Wayne

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
21%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

product was good

The furnace is working
Daba
Pinehurst NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong and reliable product.

I use this transformer on my hot water pressure washer. I have had to replace before because of the use it gets, Supply House, is a great company, stands by their products and are always quick to make things right if something should go wrong. I have other sources to buy from, but Supply House is my choice.
SC Equipment Wash
Victorville, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I wasn't sure of the burner I had. It looked like a Beckett but the part picture said it was for a different mfg. The data plate matched up. It came just as described. Shipping was faster than specified. Super company.
Cornbread
Boone, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this 2 times

Quality is great and the price was great. Shipping was fast
Steamco
Fayetteville nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product works fine no issues

I have and old Wayne turbo heater had not used for about 8 years got some new parts works fine
Bob
Wellsburg WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made old operational again!

Bought this transformer to repair an old pressure washer. Saved me alot of money from what the repair shop wanted. Fit perfectly, did have to remove the spring contacts to make contact with the ignitor contacts better but no big deal.
Al
Nortonville, ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering from you again

always great to work with you guys!
Big "E"
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like the picture. Great product.

Fast shipping and great product
Scott
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits as described.

I was uncertain as to being able to find the correct transformer for such an OLD burner, about 50 years old, PEX supplied correct unit at a very fair price.
Butch
The Vast Wasteland of Central Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good transfomer

Made a fractal burn unit and it works well using probes insted of fixed points.
Sam
Oak Island, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy