Apply to be a TradeMaster!
Main product image of Ignition Transformer for Wayne Blue Angel Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Wayne Blue Angel Burner

Brand:
Allanson
SKU:
2721-647
Rating:
(14)
Q&A:
(0)
Ignition Transformer for Wayne Blue Angel Burner
Magnifying glass
Hover image to zoom
$76.10 each
In Stock
In Stock
Get 11 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 647
  • Burner: Wayne Blue
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Wayne

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Exact replacement for Blue Angel HS burner

Fits right, works properly, and was boxed well.
Bob
Maryland
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These people are the BEST.

It's just amazing how many very important items SupplyHouse carries. The oil hot air furnace in my garage was installed in1975 when the garage was built. Has a Blue Angel Burner on it. Never thought I would be able to find an ignition transformer for it after 50 years. Went to old faithful SupplyHouse, they had it, shipped it very quickly to me, and I was back in business before the minus zero temperatures hit. Exactly what I needed. Thank you, thank you.
Geno
Berks County Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Came quickly and a good price.
Pete
Hamden, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Needed this transformer in a hurry. Shipping was fast and on time.
Vic
Fort Pierce, FL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Too keep WARM
ET the fixer
Wash. State
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would deal with this company again

Product came very fast and worked perfectly. Supply House rules!
Mike K
STATEN Island NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacement of sparky

Hoping that your transformer will last this next 30 years. Thanks for being there.
Dell
Or
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price and delivery were great

This is exactly what my oil burner needed.
Fuelport
Western PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACTLY what i needed

It was EXACTLY what i needed for the old furnace i have in the house i just bought.. Thank you
Barbara Dubois
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Shipping was fast product worked great would highly recommend using this company
Jim
thomaston ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy