Apply to be a TradeMaster!
Main product image of Transformer w/ Multi Burner Applications
Magnifying glass
Hover image to zoom

Transformer w/ Multi Burner Applications

Brand:
Allanson
SKU:
421-BT332
Rating:
(3)
Q&A:
(1)
Transformer w/ Multi Burner Applications
Magnifying glass
Hover image to zoom
$100.20 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 421
  • Type: BT-332
  • Burner: Multi Burner Applications
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer’s specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Digital Electronic Oil Primary, R7284U1004
SKU: R7284U1004
Resideo

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product from an excellent supplier

I looked on the supplier's site for a replacement for my 40+ year-old furnace ignition transformer. I had seen this particular one on other sites but they were more expensive and those sites didn't give enough information on the unit's specs. This site gave me all the information I needed to make the completion in the middle of the night. The unit was also sent out when the site said it would, it arrived on time, as promised, and it was a direct substitute.
Bob the warm builder
Columbia City, In
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fit perfectly, prompt service

Easy to install. Works perfectly.
mark
idaho
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product saved me big $$$

Transformer saved me from tossing my kerosene heater.I could not get a replacement transformer from [@], but found a replacement after contacting Allanson and PEX.
JJ
Allentown, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How is this Allanson 421-BT332 mounted onto the side of my oil burner. My existing France LGFV transformer has a bracket screwed onto the oil burner and I suspect that my transformer is screwed onto the bracket. So, does the Allanson transformer come with a bracket or do I need to remove my bracket from my France transformer and then screw the bracket onto the new Allanson transformer?

Asked by Boston Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The bracket is not included, you would have to reuse the existing bracket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy