Apply to be a TradeMaster!
Main product image of Universal Digital Electronic Oil Primary, R7284U1004
Magnifying glass
Hover image to zoom

Universal Digital Electronic Oil Primary, R7284U1004

Brand:
Resideo
SKU:
R7284U1004
Rating:
(53)
Q&A:
(1)
Universal Digital Electronic Oil Primary, R7284U1004
Magnifying glass
Hover image to zoom
$94.00 each
In Stock
In Stock
Get 180 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Interrupted
Product Highlight: Length
4-5/32"
Product Highlight: Height
2-1/2"
Product Highlight: Temperature Range (F)
-40°F to 147°F

Description

–
Electronic Oil Primary with 15 seconds lock out timing and selectable valve and blower delays.

The R7284 lets you keep track of system quality by accessing memory data that gives a clear picture of day-to-day performance. The error history capability defines when and how the controller encountered problems, and helps maintain knowledge when there is more than one technician involved in servicing the unit. There is also a baseline feature that uses a cycle-trend reading to determine if something is out of the norm, allowing troubleshooting during service check-ups before a no heat call occurs.

Honeywell oil primary controls can fully integrate into any EnviraCOM communications system, which allows for remote monitoring with a simple 3-wire connection.

Honeywell has designed this unit with several unique capabilities and features like recessed wiring pocket to allow more space in tight junction box installations. It's engineered to be unmatched in its compatibility, including working seamlessly with power venters without integral timers.

Specs

–
Ignition Type:

Interrupted

Timing:

Settable 15, 30 or 45 seconds

Display:

2 Line LCD Display

Length:

4-5/32"

Width:

4-11/32"

Height:

2-1/2"

Temperature Range (F):

-40°F to 147°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Digital Electronic Oil Primary, R7284U1004
Universal Digital Electronic Oil Primary, R7284U1004
SKU: R7284U1004
(53)

You May Also Need

Sensor Cad Cell
SKU: 7006U
R.W. Beckett

Product Reviews

4.87 out of 53 reviews
98% would recommend this product
4.87
out of 53 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
8%
3 star
0%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

R7284U works well

I bought this R7284 Universal to replace an older, failing R8184G on my 22 year old Beckett AFG burner on my Peerless boiler.  Since these don't fail frequently, I wasn't sure why I would want to buy this digital read-out "Universal" model over the still available R8184G. The price difference was insignificant  (less than $1)  so I went ahead and bought this model and was glad I did.  Personally, given the similarity in price, I'm not sure why anyone would choose the older non-digital, "dumb" version.  This unit has a two-line LCD display with a readout on several parameters, such as how long the unit ran for the last time it was on, how long it ran (on average) for the last 10 cycles, whether there have been any events (such as a lockout), what the present resistance of the CAD (cadmium sulfide) cell is (by the way, if you don't know what the CAD cell is and what role it plays in burner ignition, then you shouldn't be considering installing one of these without some experienced or professional help), etc.   It has a number of programmable features which allow you to program it for your burner.  For example, you can decide if the ignition (spark, arc, etc.) should stay on once the flame is lit.  My older R8184G set the ignition and burner motor both on or both off so did not accommodate this.  The advantage of being able to turn it off (assuming your burner supports it) is that it reduces wear on the electrodes.  Do what I did and check your burner's manual before you set or change something like this.  This relay module actually has three separate relay outputs; one for the burner motor, one for the ignition, one for a fuel valve.  I don't have a fuel valve so I did not need this one.  Installation was fairly straight forward ASSUMING you know what you are doing.  I work in technology for a living, read schematics and system diagrams every day, and am comfortable and experienced with AC and DC electrical circuits.  Do Not attempt to install one of these yourself if you are not comfortable with electrical wiring and I don't just mean you can change a wall outlet on your own.  This is a technical task the requires more than just a pair of wire strippers and a screw driver.  The installation guide  is fairly clear for knowledgable users and professionals.  It most definitely is NOT a step-by-step guide for weekend warriors and home DIY.   A PDF version of the Honeywell installation booklet is available here from Pex Supply on the "Manuals" tab of this product page.  I strongly suggest you read it throughly before making a purchase.  This unit is wired in a fundamentally different way than my older R8184G was.  Although I carefully diagrammed and documented the wiring of the outgoing R8184G before removing it (in the unlikely event I needed to reinstate it), this was not a 1-for-1, wire-for-wire installation.  There are a number of typical installation diagrams in the booklet which will help guide you but your's may be different.  Once again, read and understand the literature beforehand.  The diagrams are written for an HVAC technician, not an engineer, and not a homeowner.  They do not explain electrical theory nor give you Ikea like instructions.  For example, the booklet does not explain that L1 is neutral and L2 is hot.  You need to know this yourself.  There are significant safety concerns here on several levels; mis-wired electrical systems are dangerous, mis-wired or malfunctioning heating systems can be dangerous, malfunctioning fuel valves, etc. can all be dangerous.  You could damage your home systems or in an extreme case, potentially burn your home down while you're in it.  Please do not engage in installing one of these by yourself  if anything I've written gives you pause.  It's not as they say "rocket science" but it's also not a good place to begin learning the basics of home heating and electrical systems. This unit also interfaces with Enviracom systems if you have a newer home with a smart HVAC system (I don't). One minor issue I have... This unit allows you to set a programmable "lockout" time at 15, 30, or 45 seconds.  This is the amount of time the system will run and try for ignition before it decides that the "flame is not proven" (no fuel is burning) and then shuts down the burner (requiring a manual reset).  My older burner came with a 45 second lockout on the R8184G.  The newer AFG burners now seem to use the more conservative 15 second setting.  My inclination was to use the legacy OEM setting of 45 (which I did).  However, you can only adjust this during the first 100 on/off cycles of the unit before it is hard-coded and locked in forever more.  Since my installation was on a long weekend, I was unable to contact Beckett to seek their advice.  Make sure you know what value you will be using before installation.  This can be set early on but is locked shortly afterwards. All in all, I can't understand why Honeywell still sells the R8184 and similar units.  I suppose that there may still be an OEM market for new systems looking to shave costs. Take Note:  There is another version of the R7284U which is still  "Universal" but does not have the LCD readout.  The description says "With Status Indicator Light".  This version has a flashing LED and you need to lookup the blink code on a chart to know what the message is.  I don't know about you, but when I have an issue with my heat, I don't want to rummage around for the booklet or search online for the code, I want to read it directly from the unit.  The other version is ~$15 cheaper.  If you're a contractor doing multiple installations and looking to save a few dollars maybe it makes sense.  For the individual user, I strongly recommend the LCD display with plain messages (which you you can set to English, Spanish, or French in the menu).  Not all have the LCD readout.  There are also B and G variants of the R7284 which do not have all the features of the U models.  From what I can tell, the Universal version does everything the other versions do and then some. Pex Supply was very good.  I placed my order by phone instead of online and the help was polite and courteous.  Service was prompt and shipping/tracking info was timely.  They also had the best price. They have online assistance but there are no techs to speak with on the phone.
VS

Most Liked Negative Review

Maybe

When I opened the boxes the fins were all bet took 2 hrs straighten them already had the system shut down so had to use them.
Showing 1-10 of 53 reviews

Looks good

Replaced 40+ year old Honeywell R4184D. Big win moving from Intermittent igniter operation to Interrupted. The recently installed Beckett PowerLight will be happier.
hack42
NJ
8 months ago
Was this review helpful to you?

It's A Honeywell

Nice info screen like the OHMS readout. Prefer this model in replacement.
Dino
Rome Italy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS ITEM AGAIN

ITEM WORKS GREAT! INSTRUCTION NEED TO BE UPDATED TO; ADD JUMPER FROM LINE VOLTAGE TAB TO LIMIT INPUT TAB, IF USING A LIMIT IN FRONT ELSWHERE IN THE CIRCUIT. PRIMARY WILL BE OFF UNTIL LIMIT SUPPLIES POWER, NO ACTUAL STANDBY, CONTROL WILL JUMP FROM STANDBY TO FLAME/RUN WITH POWER FROM LIMIT.
RAGNAR
BROOKFIELD, MA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe

When I opened the boxes the fins were all bet took 2 hrs straighten them already had the system shut down so had to use them.
Dan
Lisbon Oh.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and prompt.

Highly recommend Supply House.
Jj
Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the $$

This primary has so many useful features . adjustable delays on fan, valve and spark, are the reasons I wanted it. The lockout features are useful as well to keep the boiler from being flooded with fuel. For the price its an affordable step up from old electro mechanical style .
Bob
Lehigh Valley PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

wish had specs on how to configure for specific furnace
joel
fairfax va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The new UDEOP is a GR8 product.

The UDEOP takes all the guesswork out of setting it up and operating. I use it to replace the old Honeywell grey control boxes, that are twice the price and less reliable.
The fuelport guy
Western PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Primary control

Just what I needed at a good price and fast shipping
Matt
Pennsburg,Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Nice upgrade from my old one. Easy to install.
Slo n steady
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Forced air oil furnace: Replacing R7184B controller with R7284U1004 received from Pex. Notice old control has no limit terminal and no limit wire in the electric box. New control has limit terminal. What to do? Ignore new terminal? Bring wire to new terminal? If so, from limiter or from transformer connection board? Can't figure out from Honeywell's instructions and this is not the place for trial and error guesswork. Need EXACT directions. Thanks, Les

Asked by Les 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Les, First of all, I have to disclose that I am not a heating professional and am in no way qualified to advise on instillation of furnace parts. That being said, I am happy to share with you my experience and what I believe to be correct. I ran into the exact same situation. The color coded wires are very helpful when it comes to swapping components. The two wires in question here are the black and the red. Both supply 120V. The black wire will always supply 120V and the red wire it hooked up to a limit switch and supplies 120V as long as the limit switch is not tripped. I don't know much about the limit switch, but I believe it is a safety device where if the furnace burns too hot the limit switch will cut power to the red wire. If your primary control (R7284U in this case) utilizes the red wire, it will shut down the burner. The R7184B doesn't have a limit connection, so your installer used either the black or the red as power. You cannot just ignore the limit terminal. I tried that and the R7284U will display "limit open" and not operate. Don't you love safety features? Don't worry, you should be able to find both the black and red wire somewhere in your furnace. Whichever wire was hooked up to the R7184B, red or black, trace that wire back and try to find the other color. In my case I had to look under the transformer connections and it was just sitting there unused. I cannot give you more exact directions because I don't know enough about your particular setup.

Was this review helpful to you?
- Another PexSupply Customer

the limit terminal is actually the main power, the control only has a L1 terminal because it needs constant 120 volts to operate. in your case the limit terminal will have to come from the high limit so you need to add a wire and the L1 terminal will be wired to a seperate 120v sourse so it has en if the limit trips. this way the control will turn off the burner. all the other wiring is the same as the old one.

Was this review helpful to you?
- Another PexSupply Customer

hello les I'm using the 7224 aqua with the new 7284 oil controller I also had to look around for that answer I found the answer in the 7224 aqua manual on the enviracom setup diagram, it shows B1 term out to the limit term on the 7184 that is how mine is connected and works just fine

Was this review helpful to you?
- Al

Hook this up wrong and kill everyone in your house. Call a pro please

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy