Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Diameter (Inches)
–
5" Filter (1)
5" (1)
10" Filter (1)
10" (1)
12" Filter (1)
12" (1)
Review Score
–
5 Filter (1)
(1)
Price Range
–
$45 to $50 Filter (1)
$45 to $50 (1)
$80 to $90 Filter (1)
$80 to $90 (1)
$100 to $200 Filter (1)
$100 to $200 (1)
Home
Heating Supplies & Parts
Boiler Venting
Z-Flex Venting
Stainless Steel Rigid Liner System
Aluminum Deluxe Rain Caps
Aluminum Deluxe Rain Caps
3 items
FILTER
Grid
List
Sort: Default
2RNCAPA05 Compare Checkbox
Compare
5" Aluminum Deluxe Rain Cap
SKU:
2RNCAPA05
Z-FLEX
SKU:
2RNCAPA05
Brand:
Z-FLEX
–
+
$45.97
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
2RNCAPA10 Compare Checkbox
Compare
10" Aluminum Deluxe Rain Cap
SKU:
2RNCAPA10
Z-FLEX
SKU:
2RNCAPA10
Brand:
Z-FLEX
(1)
–
+
$80.41
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Nov 20
In Stock
Get 2 by
Fri, Nov 20
Add to List
2RNCAPA12 Compare Checkbox
Compare
12" Aluminum Deluxe Rain Cap
SKU:
2RNCAPA12
Z-FLEX
SKU:
2RNCAPA12
Brand:
Z-FLEX
–
+
$138.81
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video