Apply to be a TradeMaster!
Main product image of Moments Selectronic Sensor Faucet, Battery Powered, 0.5 gpm/1.9 Lpm (Chrome), 2506155.002
Magnifying glass
Hover image to zoom

Moments Selectronic Sensor Faucet, Battery Powered, 0.5 gpm/1.9 Lpm (Chrome), 2506155.002

SKU:
2506155.002
Rating:
(0)
Q&A:
(0)
Moments Selectronic Sensor Faucet, Battery Powered, 0.5 gpm/1.9 Lpm (Chrome), 2506155.002
Magnifying glass
Hover image to zoom
2506155.002 has been discontinued
Discontinued June 21, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Selectronic Cast Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm, 6055105.002
SKU:6055105.002
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Flexible Selectronic® Platform with programmable, multi-function sensor. Hygienic, touch-free operation. Flexible Installation: Single post mounting with optional 4" & 8" deck plate. Water resistant solenoid enclosure mounts to wall. Durable Vandal-Resistant Brass Body: Ideal for high-use commercial applications. Self-Cleaning Solenoid Valve: Wiper spring prevents clogging. Easy to Service Integrated Strainer: Patented integrated strainer protects solenoid from debris. Strainer is enclosed in removable debris cup for easy service. Optional Auto Purge Feature: Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines. Safety Timer: Helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more. Timing is adjustable with optional remote control. Adjustable Range: Detection zone can be adjusted manually or with optional remote control. Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. Prevents costly excess water usage and potential flooding. Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average. Sustainability CEC Listed. CALGreen Compliant.

Features:
  • Includes 4-Year CR-P2 lithium battery
  • Touchless operation limits the spread of germs
  • Single inlet for cold or tempered water
  • Vandal-resistant brass spout with single-hole installation
  • Sensor is easily programmed with optional remote control
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available
Specifications:
  • Features: Touchless, Vandal Resistant, Ceramic Disc Valves, Water Efficient
  • Fitting Features: Vandal Resistant, Ceramic Disc Valves
  • Fitting Handle Type: Not Included
  • Fitting Material: Brass
  • Fitting Handle Type: Not Included
  • Fitting Max Deck Thickness: 1-3/8
  • Fitting No of Holes Required: 1
  • Warranty: 5 Year Limited Warranty
  • Batteries Included: Batteries Included
  • Battery Weight: CR-P2 lithium battery

Specs

–
Product Type:

Bathroom Faucet

Application:

Bathroom

Material:

Brass

Finish:

Polished Chrome

Type:

Sensor

Power Method:

Battery

Batteries Included:

1

ADA:

Yes

Lead Free:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm