Apply to be a TradeMaster!
Main product image of Cadet 3 FloWise 1.28 gpf/4.8 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom

Cadet 3 FloWise 1.28 gpf/4.8 Lpf 12" Rough Tank (White)

SKU:
4000101.020
Rating:
(0)
Q&A:
(0)
Cadet 3 FloWise 1.28 gpf/4.8 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom
$149.22 each
In Stock
In Stock
Get 172 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
13-1/16" Height
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
15-11/16" Depth
Product Highlight: Color
White
Product Highlight: Length (Inches)
15-11/16" Length

Description

–
Features:
  • Meets EPA WaterSense criteria
  • Chrome plated trip lever
  • Two color-matched bolt hole covers
  • 12" (305 mm) rough-in
  • EverClean Antimicrobial Surface

Specs

–
Height (Inches):

13-1/16"

Series:

Cadet

Finish:

White

Material:

Vitreous China

Depth (Inches):

15-11/16"

Application:

Residential

Color:

White

Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Length (Inches):

15-11/16"

Width (Inches):

8-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy