Apply to be a TradeMaster!
Main product image of Studio Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom

Studio Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf 12" Rough Tank (White)

SKU:
4000204.020
Rating:
(0)
Q&A:
(0)
Studio Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf 12" Rough Tank (White)
Magnifying glass
Hover image to zoom
$205.27 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
15-3/8" Height
Product Highlight: Length (Inches)
15-3/4" Length
Product Highlight: Depth (Inches)
15-3/4" Depth
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor

Description

–
Features:
  • Siphon action jet
  • Combination dual flush bowl and tank, with seat
  • 12" (305 mm) rough-in
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • High efficiency, low consumption: Full Flush 1.6gpf/6.0Lpf, Conserving Flush 1.1 gpf/4.1Lpf,
  • Utilizes 21% less water
  • Meets EPA WaterSense Criteria (Pending)
  • EverClean Surface
  • PowerWash rim scrubs bowl with each flush

Specs

–
Product Type:

Toilet Tank

Application:

Residential

Height (Inches):

15-3/8"

Gallons Per Flush:

1.1/1.6

Series:

Studio

Length (Inches):

15-3/4"

Depth (Inches):

15-3/4"

Color:

White

Material:

Vitreous China

Mount:

Floor

Width (Inches):

8-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy