Apply to be a TradeMaster!
Main product image of Cadet Touchless 1.28 gpf Single Flush Toilet Tank Only (White)
Magnifying glass
Hover image to zoom

Cadet Touchless 1.28 gpf Single Flush Toilet Tank Only (White)

SKU:
4000709.020
Rating:
(0)
Q&A:
(0)
Cadet Touchless 1.28 gpf Single Flush Toilet Tank Only (White)
Magnifying glass
Hover image to zoom
$266.86 each
In Stock
In Stock
Get 22 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Mount
Floor

Description

–
Features:
  • Requires Cadet bowl 3517A101 or Cadet bowl with seat 3075000, sold separately
  • Promotes a cleaner bathroom and more hygienic experience
  • Sensor module detects hand proximity and flushes toilet automatically
  • To activate the touchless flush, simply position hand within 1-½ in. over sensor face for approximately two seconds to trigger a powerful flush
  • Compact, 2-½ in. sensor module can be installed on wall within 3 feet of toilet or on top of toilet tank
  • To activate the manual flush option, ensuring continual operation in the event batteries need replacing, simply push and hold the actuator button for approximately two seconds
  • Powerful Cadet flushing system ensures everyday dependability
  • EverClean inhibits the growth of stain- and odor-causing bacteria, mold and mildew on the surface
  • Ultra-low consumption uses 20% less water than a regular toilet without sacrificing performance
  • One-year battery life powered by 3AAA sensor and 4 AA control module batteries (included) is based upon an average of 12 flushes per day;12-inch rough-in;Limited Lifetime Warranty on chinaware, limited 5-year warranty on all mechanical parts, and limited 1-year warranty on electronic parts and seat

Specs

–
Gallons Per Flush:

1.28

Product Type:

Toilet Tank

Series:

Cadet

Color:

White

Application:

Residential

Finish:

White

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy