Apply to be a TradeMaster!
Main product image of Baby Devoro 1.28 gpf/4.8 Lpf 10" Rough In Left-Hand Trip Lever Tank
Magnifying glass
Hover image to zoom

Baby Devoro 1.28 gpf/4.8 Lpf 10" Rough In Left-Hand Trip Lever Tank

SKU:
4019228.020
Rating:
(0)
Q&A:
(0)
Baby Devoro 1.28 gpf/4.8 Lpf 10" Rough In Left-Hand Trip Lever Tank
Magnifying glass
Hover image to zoom
$195.28 each
In Stock
In Stock
Get 62 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The Baby Devoro Toilet Tank Only from American Standard provides a powerful flush when paired with the Baby Devoro Bowl model 3128001, sold separately. This durable, easy-to-clean vitreous china tank offers high-efficiency and low-consumption, using 1.28 gallons per flush.

Features:
  • High efficiency 1.28 gpf/4.8 Lpf tank
  • Left-hand chrome-plated trip lever
  • Includes coupling components

Specifications:
  • Flush Valve Size: 2
  • Flush Technology: Gravity Fed
  • Flushing Type: Single Flush
  • GPF_Max: 1.28
  • Warranty:1 Year Limited Warranty

Specs

–
Color:

White

Series:

Baby Devoro

Product Type:

Toilet Tank

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Handle Style:

Lever

ADA:

No

Features:

Left Hand Lever

Gallons Per Flush:

1.28

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy