| Mount: | Floor |
|---|---|
| Handle Style: | Lever |
| Finish: | White |
| Product Type: | Toilet Tank |
| Features: | Right Hand Lever |
| Gallons Per Flush: | 1.28 |
| Application: | Residential |
| Material: | Vitreous China |
| Depth (Inches): | 14-15/16" |
| Width (Inches): | 8-3/8" |
| Color: | White |
| Height (Inches): | 14-3/4" |
| Length (Inches): | 14-15/16" |