Apply to be a TradeMaster!
Main product image of Pressure Assist 1.1 gpf/4.2 Lpf Left-Hand Trip Lever EverClean Tank
Magnifying glass
Hover image to zoom

Pressure Assist 1.1 gpf/4.2 Lpf Left-Hand Trip Lever EverClean Tank

SKU:
4142100.020
Rating:
(0)
Q&A:
(0)
Pressure Assist 1.1 gpf/4.2 Lpf Left-Hand Trip Lever EverClean Tank
Magnifying glass
Hover image to zoom
$319.36 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Handle Style
Lever
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Sustainability CEC Listed

Features:
  • High efficiency 1.1 gpf/4.2 Lpf pressure-assist tank
  • Left-hand chrome-plated trip lever
  • Includes coupling components

Specifications:
  • Flush Valve Size: 2
  • Flush Technology: Pressure Assisted
  • Flushing Type: Single Flush
  • GPF_Max: 1.1
  • Everclean: EverClean
  • Warranty:1 Year Limited Warranty

Specs

–
Color:

White

Product Type:

Toilet Tank

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Handle Style:

Lever

ADA:

Yes

Standards Met:

ADA

Warranty:

1 Year Limited

Gallons Per Flush:

1.1

Features:

Left Hand Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy