| Application: | Commercial |
|---|---|
| Handle Style: | Lever |
| Depth (Inches): | 8-7/8" |
| Material: | Vitreous China |
| Width (Inches): | 20-5/16" |
| Product Type: | Toilet Tank |
| Gallons Per Flush: | 1.6 |
| Color: | White |
| Finish: | White |
| Height (Inches): | 13-5/8" |
| ADA: | Yes |
| Mount: | Floor |
| Length (Inches): | 8-7/8" |
| Features: | Left Hand Lever |