Apply to be a TradeMaster!
Main product image of Pressure Assist 1.6 gpf/6.0 Lpf Right-Hand Trip Lever EverClean Tank
Magnifying glass
Hover image to zoom

Pressure Assist 1.6 gpf/6.0 Lpf Right-Hand Trip Lever EverClean Tank

SKU:
4142800.020
Rating:
(1)
Q&A:
(1)
Pressure Assist 1.6 gpf/6.0 Lpf Right-Hand Trip Lever EverClean Tank
Magnifying glass
Hover image to zoom
$324.18 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    We've been producing some of the industries best commercial toilets for more than 137 years. Built to stand the test of time and handle years of high use, there is an American Standard commercial toilet that's right for any job.

    Features:
    • 1.6 gpf/6.0 Lpf pressure-assist tank
    • Right-hand chrome-plated trip lever
    • Includes coupling components

    Specifications:
    • Flush Valve Size: 3
    • Flush Technology: Pressure Assisted
    • Flushing Type: Single Flush
    • GPF_Max: 1.6
    • Everclean: EverClean
    • Warranty:1 Year Limited Warranty

Specs

–
Color:

White

Product Type:

Toilet Tank

Application:

Bathroom

Finish:

White

Handle Style:

Lever

Gallons Per Flush:

1.6

Warranty:

1 Year Limited

Standards Met:

ADA

ADA:

Yes

Features:

Right Hand Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again.

This product is un available in texas. However, SupplyHouse helped me get it.
Mike
texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi is this tank compatible with the amercian standard cadet 3 flowise 1.28 gpf bowl?

Asked by James 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi James, thanks for writing in. The correct tank (with the lever on the right hand side) would be American Standard part number 4000813.020 - unfortunately it is not something we currently carry.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy