Apply to be a TradeMaster!
Main product image of Studio S Concealed Trapway 1.28 gpf Toilet Tank (White)
Magnifying glass
Hover image to zoom

Studio S Concealed Trapway 1.28 gpf Toilet Tank (White)

SKU:
4162A104.020
Rating:
(0)
Q&A:
(0)
Studio S Concealed Trapway 1.28 gpf Toilet Tank (White)
Magnifying glass
Hover image to zoom
$188.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
Features:
  • LXP (Luxury Performance) toilet
  • 12" (305 mm) rough-in
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • EverClean Antimicrobial Surface
  • Contemporary styling
  • 3" (76 mm) flush valve
  • Chrome trip lever matches Studio S faucets and accessories
  • Two color-matched bolt hole covers
  • 10-year warranty;Design coordinates with Studio S suite

Specs

–
Application:

Residential

Series:

Studio S

Mount:

Floor

Product Type:

Toilet Tank

Color:

White

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy