Apply to be a TradeMaster!
Main product image of Cadet PRO 1.6 gpf/6.0 Lpf 12" Rough Lined Tank (White)
Magnifying glass
Hover image to zoom

Cadet PRO 1.6 gpf/6.0 Lpf 12" Rough Lined Tank (White)

SKU:
4188A054.020
Rating:
(0)
Q&A:
(0)
Cadet PRO 1.6 gpf/6.0 Lpf 12" Rough Lined Tank (White)
Magnifying glass
Hover image to zoom
$202.56 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • Cadet Flushing System for excellent flushing performance
    • Vitreous china is durable and long-lasting
    • Trade exclusive tank
    • Robust metal trip lever and metal shank fill valve
    • 12" (305 mm) rough-in
    • Oversized 3" flush valve gives a powerful flush
    • 1,000g MaP Score at 1.6 gpf
    • Low consumption, 1.6 gallons per flush (6.0 Lpf/1.6 gpf)
    • Oversized 3" flush valve

Specs

–
Series:

Cadet

Application:

Residential

Color:

White

Mount:

Floor

Product Type:

Toilet Tank

Material:

Vitreous China

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy