Apply to be a TradeMaster!
Main product image of Cadet PRO 1.28 gpf/4.8 Lpf 12" Toilet Tank w/ Tank Cover Locking Device and Right Hand Trip Lever (White)
Magnifying glass
Hover image to zoom

Cadet PRO 1.28 gpf/4.8 Lpf 12" Toilet Tank w/ Tank Cover Locking Device and Right Hand Trip Lever (White)

SKU:
4188A165.020
Rating:
(0)
Q&A:
(0)
Cadet PRO 1.28 gpf/4.8 Lpf 12" Toilet Tank w/ Tank Cover Locking Device and Right Hand Trip Lever (White)
Magnifying glass
Hover image to zoom
$240.38 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Finish
White

Description

–
Features:
  • Cadet Flushing System
  • Vitreous china
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • Chrome finish trip lever is supplied
  • Robust metal trip lever and metal shank fill valve
  • 1,000g MaP Score at 1.28 gpf
  • High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20 percent less water
  • 3" flush valve

Specs

–
Series:

Cadet

Material:

Vitreous China

Color:

White

Product Type:

Toilet Tank

Mount:

Floor

Application:

Residential

Finish:

White

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy