Apply to be a TradeMaster!
Main product image of Cadet PRO 1.28 gpf/4.8 Lpf 10" Rough Tank (Linen)
Magnifying glass
Hover image to zoom

Cadet PRO 1.28 gpf/4.8 Lpf 10" Rough Tank (Linen)

SKU:
4188B104.222
Rating:
(0)
Q&A:
(0)
Cadet PRO 1.28 gpf/4.8 Lpf 10" Rough Tank (Linen)
Magnifying glass
Hover image to zoom
$291.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Linen
Product Highlight: Width (Inches)
7-5/8" Width
Product Highlight: Mount
Floor
Product Highlight: Height (Inches)
13-1/16" Height
Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
18-1/8" Length

Description

–
Features:
  • Cadet Flushing System
  • 10" (254 mm) rough-in
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Trade specific tank
  • Metal trip lever
  • Metal shank fill valve
  • Includes EZ-Install Tools
  • EverClean Antimicrobial Surface
  • 9" x 8" (229 x 203 mm) water surface area;Five-year warranty

Specs

–
Finish:

Linen

Series:

Cadet

Gallons Per Flush:

1.28

Width (Inches):

7-5/8"

Mount:

Floor

Height (Inches):

13-1/16"

Material:

Vitreous China

Application:

Residential

Length (Inches):

18-1/8"

Product Type:

Toilet Tank

Depth (Inches):

18-1/8"

Color:

Linen

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy