Apply to be a TradeMaster!
Main product image of Triangle Cadet PRO 1.28 gpf /4.8 Lpf Triangle Tank (White)
Magnifying glass
Hover image to zoom

Triangle Cadet PRO 1.28 gpf /4.8 Lpf Triangle Tank (White)

SKU:
4189D104.020
Rating:
(0)
Q&A:
(0)
Triangle Cadet PRO 1.28 gpf /4.8 Lpf Triangle Tank (White)
Magnifying glass
Hover image to zoom
$340.03 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
12-5/16" Depth
Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
14-15/16" Height
Product Highlight: Width (Inches)
19-3/16" Width
Product Highlight: Length (Inches)
12-5/16" Length
Product Highlight: Color
White

Description

–
Features:
  • Vitreous china
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20 percent less water
  • 3" flush valve
  • Meets EPA WaterSense criteria
  • Color-matched trip lever
  • 12" (305 mm) rough-in
  • Metal trip lever

Specs

–
Depth (Inches):

12-5/16"

Material:

Vitreous China

Series:

Cadet

Application:

Residential

Height (Inches):

14-15/16"

Width (Inches):

19-3/16"

Length (Inches):

12-5/16"

Gallons Per Flush:

1.28

Product Type:

Toilet Tank

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy